
ILSCO CANADA N8020 ILSCO Aluminum Neutral Bar
Description
Long length aluminum neutral bar manufactured from high strength aluminum alloy. Provides low contact resistance. A wide range of conductor sizes can be used in the same connector. Suitable for either copper or aluminum conductors. Ensures reliability.
Specifications
Brand Name | Ilsco | Item Name | Neutral Bar |
Type | Long Length | Bar Width | 0.312 in |
Bar Length | 72 in | Bar Height | 0.437 in |
Voltage Rating | 600 V | Cable Tap | 4-14 AWG |
Mounting Hole Quantity | 231 | Material | Aluminum Alloy |
Finish | Electro-Tin Plated | Standards | CSA Certified |
Application | For Either Copper or Aluminum Conductors | UPC | 783669945904 |
Packages
1 - UNIT - 1 |