
HUBBELL GD184C 8 AWG Solid - 4 AWG Stranded Mechanical Grounding Connector
Description
Mechanical grounding connector, 2" Pipe Size, 2" Rod Size, 8 SOL - 4 STR Wire Size, 240 LBS/in Installation Torque.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Ground Connector | Type | GD |
Conductor Size | (2) 8 AWG Solid - 4 AWG Stranded | Material | Copper Alloy Body, Silicone Bronze Hardware |
Series/Model | GD | Dimensions | 1.31 in L x 3.69 in W x 4.38 in H |
Standards | UL 467, RoHS Compliant | Application | For 2 in IPS Water Pipe, Joining a Range of Two Parallel Copper Cables to Rod or Pipe and Burial in Ground or Concrete |
UPC | 781810260326 |
Packages
1 - UNIT - 1 |