Abbotsford
pangpqc1010

PANDUIT 7/8 inch Type GPQC Access Floor Grounding Clamp

Price $55.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GPQC10-1/0
Documents Documents

Description

Access floor grounding clamp for 7/8" square, 1" round, and 1 1/8" round pedestals.KEY FEATURES AND BENEFITS:• Bond mesh common bonding network (MCBN) conductors to each other and bond the access floor pedestals to the conductors• Specifically designed to bond perpendicular MCBN conductors per TIA-942 and TIA-607-B• Bond to the pedestal with a single bolt to simplify installation• Accommodate conductors from #6 – 1/0 AWG, minimizes inventory requirements• Bond round and square access floor pedestals for greater flexibility

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Ground Clamp Type Ground Clamp
Conductor Size 6-1/0 AWG Material Electrolytic Bronze
Finish Zinc-Plated Standards TIA-607-B Listed
Application For Round/Flat Conductor UPC 074983098460

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok