
ABB 1-1/4 inch T&B Fittings External Grounding Strap
Description
BLACKBURN® ground clamp connector made of bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp Connector | Type | GR |
Conductor Size | 4 AWG Solid - 2/0 AWG Stranded | Rod Size | 5/8, 3/4, 3/8 in IPS |
Material | Bronze | UPC | 786210116228 |
Packages
1 - UNIT - 1 |