
ABB GR9TB 4 Sol-2/0 Stranded T&B Clamp Ground, Bronze
Description
BLACKBURN® ground clamp connector made of bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp Connector | Type | GR |
Conductor Size | 4 AWG Solid - 2/0 AWG Stranded | Rod Size | 7/8, 1, 1/2, 3/4 in IPS |
Material | Bronze | Dimensions | 3-1/2 in W |
UPC | 783786450589 |
Packages
1 - UNIT - 1 |