
ABB 2 inch 4SOL-2/0STR U-Bolt Ground Clamp
Description
BLACKBURN® ground clamp connector made of bronze.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Clamp Connector | Conductor Size | 4 AWG Solid - 2/0 AWG Stranded |
Rod Size | 2 in IPS | Material | Specialty Bronze |
Dimensions | 3-3/4 in W | UPC | 786210095196 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |