Abbotsford
tabgu33tb

ABB 2-1/2 inch 2/0-250mcm Thomas & Betts Ground Clamp, Bronze

Price $321.0839 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GU33-TB

Description

BLACKBURN® ground clamp connector made of bronze.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Ground Clamp Connector Conductor Size 2/0 AWG - 250 kcmil
Rod Size 4 in IPS Material Bronze
Dimensions 6 in W UPC 786210940526

Packages

1 - UNIT - 1