ABB 3/4 inch Type G Budget Line Ground Clamp
Description
Ground Rod Clamps Type G - Budget-Line, Rod Size 3/4, Wire Range 10 Sol. - 2 Str.FEATURES:- Cast of high-strength corrosion-resistant copper alloy. UL listed for direct burial.- Furnished with hex head bolts. Simplified, compact design makes lasting, trouble-free connection.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Ground Rod Clamp | Type | Type G, Non-Insulated, Budget Line |
Conductor Size | 10 AWG Solid - 2 AWG Stranded | Rod Size | 3/4 in |
Material | Copper Alloy | Dimensions | 1-1/16 in L x 3/8 in W |
Mounting | 3/8-16 Screw | Standards | UL File Number E3060, CSA Certified, RoHS Compliant |
Application | For Direct Burial | UPC | 783786800681 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 400 - UNIT = 400 | 1600 - UNIT = 16000 |