
ABB 54900LR34 E-Z-Ground® Figure 6-8 Copper Compression Ground Rod To Grid Connector
Description
Compression ground rod to grid connector acceptable for direct burial.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Compression Ground Rod to Grid Connector | Type | Figure 6-8 |
Conductor Size | 250 - 500 kcmil | Rod Size | 3/4 in |
Material | Copper | Dimensions | 2-5/8 in L x 1/2 in D |
For Use With | TBM14M, 13100A, TBM15I Hydraulic Crimp Tools | Standards | UL Listed, CSA Certified, IEEE Approved |
UPC | 786210179919 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |