
ABB GG40250-2030 4/0 or 250 kcmil E-Z-Ground® High Conductivity Wrought Copper
Description
Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Compression Connector | Type | T-Cross/Parallel, Cable-to-Cable/Rod |
Conductor Size | 4/0 AWG or 250 kcmil | Rod Size | 1/2 - 5/8 in |
Material | High Conductivity Wrought Copper | Standards | UL E3060 Listed, CSA 2884 Certified |
Application | For Direct Burial | UPC | 786210880914 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |