
ABB GG500-40250 500 kcmil 4/0 or 250 kcmil E-Z-Ground® High Conductivity Wrought Copper
Description
Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Connector | Type | Compression |
Conductor Size | 500 kcmil Main, 4/0 AWG or 250 kcmil Tap | Rod Size | 5/8 - 3/4 in |
Material | Copper | For Use With | TMB15I, TBM14M Hydraulic Tools |
Standards | UL E3060 Listed, CSA Certified, Meets IEEE 837 | Application | For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products |
UPC | 786210063263 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |