
ABB GG2030-2030 2/0 or 3/0 AWG E-Z-Ground® High Conductivity Wrought Copper
Description
Cable-to-cable or cable-to-rod connector suitable for direct burial or in concrete. Replaces exothermic welds.
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
Item Name | Ground Grid Compression Connector | Type | Interconnect, Cable-to-Cable/Rod |
Conductor Size | 2/0 AWG or 3/0 AWG | Material | High Conductivity Wrought Copper |
Standards | UL E3060 Listed, CSA 2884 Certified | Application | For Direct Burial |
UPC | 786210879758 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |