Abbotsford
pangacb2

PANDUIT GACB-2 Auxiliary Cable Bracket

Price $50.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:GACB-2

Description

Auxiliary cable bracket, 1.63" (41.4mm) width, 3.95" (100.3mm) height, 5.22" (132.6mm) depth, provided with one mounting screw.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name Braces and Bracket Material Steel,Zinc
Type Auxiliary Cable Bracket Standards RoHS Compliant, UL 467, CSA 22.2 No.41-13, TIA-607-C
Application NA UPC 074983333165

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok