
BURNDY BGBL250 6AWG-250KCMIL Aluminum 6-4/0AWG Solid Copper 6AWG-250KCMIL Stranded Copper Burndy Lay-In Mechanical Terminal Lug
Description
Aluminum Lay-in Lug, 250 kcmil-#6 AWG, 7/16" Stud, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Qiklug™ |
Item Name | Lay-In Lug | Type | BGBL |
Conductor Size | 6 AWG - 250 kcmil | Stud Size | 7/16-18 |
Material | High Strength 6061-T6 Aluminum | Conductor Material | Aluminum and Copper |
Tongue Size | 1.18 in L x 0.88 in W x 1/4 in T | Dimensions | 2.18 in L x 1.72 in H |
Mounting Hole Size | 0.28 in | Finish | Electro-Tin Plated |
Temperature Rating | 90 °C | Standards | UL 486, AL9CU Rated, CSA Certified, RoHS Compliant |
Application | For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 Volt Applications | UPC | 781810124819 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |