
ABB Star Teck Lay-in Lug, Hub 1/2, 3/4, 1 inch
Description
STAR TECK® lay-in lug for hub sizes 1/2, 3/4 and 1 inch.
Specifications
Brand Name | ABB | Sub Brand | Star Teck® |
Type | Lay-in Lugs | Material | Tin Plated Aluminum |
Color | Silver | Standards | CSA |
Application | For hub sizes 1/2, 3/4, and 1 inch | UPC | 786210738123 |
Packages
10 - UNIT - (10) | 100 - UNIT - 100 |