Abbotsford
gedtng3

ABB TNG3 100-200Amp General Electric Terminal Ground Kit

Price $85.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TNG3

Description

PowerMark Gold™ Equipment ground kit. (3) 10-1/0 (copper/aluminium) number of terminals for 400 and 600 A. Suitable for up to 6 TPLUG108 lugs or 6 crimp lugs per pole.

Specifications

Brand Name GE Item Name Ground Kit
Size 1 in L x 4 in W x 5 in H Material Aluminum/Copper
For Use With TC Non-Fusible Double Throw Disconnect Safety Switch UPC 783164081855

Packages

1 - UNIT - 1