ABB TGK24 24 Hole GE Distribution Powermark Gold™ 24-Hole Load Center Ground Bar Kit 24 Terminal For Powermark Gold/Plus™ Loadcenter
Description
General Electric PowerMark Gold™ TGK24 equipment ground kit, 11 inch L, 12 to 10 AWG/14 to 4 AWG aluminum/copper conductor, 24 terminals, for use with PowerMark Gold™ and PowerMark Plus™ Loadcenter.
Specifications
Brand Name | GE | Item Name | Grounding Bar Kit |
Type | 24-Hole, 22-Circuit | Size | 11 in L |
Material | Copper/Aluminum | For Use With | PowerMark Gold and PowerMark Plus Loadcenters |
Application | For Electrical Distribution and Control | UPC | 783164158472 |
Packages
1 - UNIT - 1 |