![gedtgl2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286605818.jpg?preset=medium)
ABB TGL2 11 Small Terminal 3 Large Terminal General Electric TGL2 Powermark Gold™ Load Center Ground Bar Kit
Description
Ground kit. (8) 14-8 (copper)/12-8 (aluminium), (6) 14-4 (copper)/6-4 (aluminium) KCMIL wire range. TGL4 and TGL8 mount interchangeably. Add-on equipment ground lug (for use on any TGL Kit). Suitable for use with up to 6 TPLUG108 lugs or 6 crimp lugs per pole.
Specifications
Brand Name | Emerson | Item Name | Grounding Bar Kit |
Type | 14-Poles, Panel Mount | Material | Copper/Aluminum |
Color/Finish | Gold | For Use With | PowerMark Gold and PowerMark Plus Loadcenter |
Includes | (8) 14-8 AWG Copper/12-8 AWG Aluminum Terminals, (6) 14-4 AWG Copper/6-4 AWG Aluminum Terminals | Application | For Electrical Distribution and Control |
UPC | 783164008746 |