![siedk1216sm1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235021.jpg?preset=medium)
SIEMENS CANADA DK1216SM-1 16 Circuit Siemens Load Center Door Kit for SEQ
Description
Door kits for panelboard serie SEQ manufactured after jan 1992
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Door Kit | Type | Hinged Opening, Quick Locking |
Material | Steel | Dimensions | 13.1 in W x 1 in D x 17.6 in H |
For Use With | SEQ Series Load Centers | Application | For Residential use |
UPC | 662862567567 |
Packages
1 - UNIT - 1 |