![siedk1216sm1w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235212.jpg?preset=medium)
SIEMENS CANADA DK1216SM-1W 100Amp 240V 1-Phase 3-Wire 12/24 CCT Siemens SEQ Service Entrance Loadcentre, Door Kit
Description
Service entrance loadcenter with factory installed main breaker door kit.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Door Kit | Type | Residential |
Material | Steel | Color | White |
For Use With | 12/16 Circuits SEQ Series Loadcenters | Standards | CSA Certified |
Application | For Residential use | UPC | 662862571298 |
Packages
1 - UNIT - 1 |