
SIEMENS CANADA DK32SM-1 32 Circuit 1 Phase 3 Wire 240V 100Amp Siemens Load Center Door Kit for SEQ
Description
Door kit for use with SEQ loadcentre, 1 phase, 3 wire, 240 V AC, 100/125 A, Available in grey, white and beige colours.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Door Kit | Type | Side Mount |
Material | Steel | Color | Gray |
Specifications | 100/125 A | Dimensions | 13.1 in W x 1 in D x 27.1 in H |
Application | For Residential use | UPC | 662862567581 |
Packages
1 - UNIT - 1 |