SIEMENS CANADA DKS24-2A 200Amp Seq 24 Siemens Load Center Door Kit
Description
Door kits for panelboard serie SEQ manufactured after jan 1992
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Door Kit | Type | Hinged Opening, Quick Locking |
Material | Steel | Specifications | 200 A |
Dimensions | 17 in W x 1 in D x 27 in H | For Use With | SEQ Series Load Centers |
Includes | Trim | Application | For Residential use |
UPC | 662862003348 |
Packages
1 - UNIT - 1 |