![sieecqfl2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776192.jpg?preset=medium)
SIEMENS CANADA ECQFL2 3 Phase 100-225Amp Siemens Door Lock for EQ Panel
Description
Add-A-lock for all EQ loadcentres, 3 phase, 100-225 A, Flush mount.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Flush Mount Lock Kit | Type | N/A |
Dimensions | 4 in | For Use With | EQ Series 100 A, 225 A Loadcenters |
Standards | N/A | Application | Residential use |
UPC | 783643453081 |
Packages
1 - UNIT - 1 |