Abbotsford
sieweq604

SIEMENS CANADA 1 Phase 60Amp EEMAC3R Swift Devices Load Center Breaker Enclosure

Price $639.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:WEQ60-4

Description

Main circuit breaker weatherproof enclosure consists of the enclosure for one breaker and cover suitable for service entrance or commercial disconnect. Available in version 1 phase 1 or 2 poles 240vac 15/125A type eemac3R. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA. Features: Outdoor EEMAC 3R enclosure. Accepts plug-in Q type breakers. One piece bus bar construction. Combination trim flush/surface.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Weather Proof Enclosure Type ENCLOSED BREAKER
Width 241 mm Depth 143 mm
Height 260 mm For Use With Single Phase 60 A 240 V 3 Circuit, 3-Wire 2 Pole Load Center
Application Outdoor UPC 662862004741

Packages

1 - UNIT - 1
Customers who bought this item also bought