WIREMOLD RDB2WH radiant Furniture Power Replacement Bezel for 2-Outlet Unit, White
Description
radiant Furniture Power Centers bring convenient power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Perfect for office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc. Bezel included to prevent exposed screws from being seen.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Furniture Power Center Bezel | Type | Furniture Power Center |
Length | 2-1/8 in | Width | 2-1/2 in |
Height | 7-1/8 in | Material | Non-Metallic |
Color | White | Standards | cETLus Listed to UL962A, CSA C22.2 No. 308 Certified |
Application | For Commercial, Office | UPC | 786776192810 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |