Abbotsford
wrmrdsbni

WIREMOLD RDSBNI radiant Furniture Power Replacement Bezel For Switching Power Unit, Nickel

Price $8.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:RDSBNI
Documents Documents

Description

radiant Furniture Power Centers allow you to conveniently bring power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc. can benefit from the installation of radiant Furniture Power.Bezel included to prevent exposed screws from being seen.


Simply cut an opening, insert, tighten clamps, snap on the bezel and plug in.

Features an optional push button switch that controls a cord-connected lighting fixture.

A compact, low profile design mounts quickly into many surfaces using screw clamps instead of wood screws.

Safe for spills and ready to mount in horizontal surfaces like table tops

Two USB charging ports (5V, 3.1A total) to charge mobile devices as quickly as possible.

Two tamper-resistant receptacles to protect yourself and your devices from damage or risk of injury.

Available in five attractive shades to complement the style of your furniture: black, white, brown, light almond and nickel. Included bezel prevents exposed screws from being seen.

The pass-thru plug allows you to plug another device such as a lamp into the back of the furniture power unit plug, ensuring you don't lose an outlet.

Complies with part 15 of the FCC Rules and is ETL Listed to both US and Canadian safety standards.

Replacement bezels are available in case original bezel is lost or damaged.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Furniture Power Center Bezel Type Furniture Power Center
Length 2-1/2 in Width 7-1/8 in
Height 1/8 in Material Plastic
Color Silver Application For Hospitality
UPC 786776191837

Packages

1 - UNIT - 1 50 - UNIT - 50