WIREMOLD RDSBWH radiant Furniture Power Replacement Bezel For Switching Power Unit, White
Description
radiant Furniture Power Centers allow you to conveniently bring power and charging right to the spaces where people work and play, all in a compact, aesthetically pleasing package. Office lobbies, waiting rooms, cafeterias, restaurants/bars, lecture halls, transportation hubs, guest rooms, etc. can benefit from the installation of radiant Furniture Power. Bezel included to prevent exposed screws from being seen.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Furniture Power Center Bezel | Type | Furniture Power Center |
Length | 2-1/2 in | Width | 7-1/8 in |
Height | 1/8 in | Material | Plastic |
Color | White | Application | For Hospitality |
UPC | 786776191813 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |