Abbotsford
siedks242a

SIEMENS CANADA DKS24-2A 200Amp Seq 24 Siemens Load Center Door Kit

Price $297.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:DKS242A

Description

Door kits for panelboard serie SEQ manufactured after jan 1992

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Door Kit Type Hinged Opening, Quick Locking
Material Steel Specifications 200 A
Dimensions 17 in W x 1 in D x 27 in H For Use With SEQ Series Load Centers
Includes Trim Application For Residential use
UPC 662862003348

Packages

1 - UNIT - 1