![midug412rmw250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297690745.jpg?preset=medium)
ABB ELECTRIFICATION CANADA INC UG412RMW250 MW GFI DISCONNECT SPA PANEL 50A
Description
GFI disconnects provide a convenient, low-cost means to satisfy NEC requirements for spas, hot tubs, water heaters, and swimming pools. The NEMA 3R design insures a safe, weather-tight installation for residential, light commercial, and even some industrial applications.
Specifications
Brand Name | Midwest Electric | Item Name | GFI Disconnect Spa Panel |
Type | GFI Disconnect Spa Panel | Number of Spaces | 2/4 |
Number of Poles | 2 | Voltage Rating | 120/240 VAC |
Amperage Rating | 50 A | Interrupt Rating | 10 kA |
Phase | 1 | Mounting Type | Surface |
Enclosure Type | NEMA 3R | Conductor Size | 6-2/0 AWG |
Construction | G90 Galvanized Steel | Finish | Powder Coated |
Dimensions | 7-1/2 in W x 4 in D x 10 in H | Standards | UL/cUL Listed |
Application | For Residential, Light Commercial, and Even some Industrial Applications | UPC | 784567206487 |
Packages
1 - UNIT - 1 |