
SIEMENS CANADA 7E62 125Amp 120/240V 1-Phase 3-Wire 4/8 Circuit SPA Panel Package with QF250 GFCI Breaker
Description
Spa Panels are ideal for outdoor applications requiring the use of ground fault protection, such as hot tubs. A factory installed 2-Pole 50Amp GFCI breaker is provided, along with 2 extra circuits.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Spa Panel Load Center Kit | Type | Hex Shank |
Number of Circuits | 8 | Number of Spaces | 4 |
Number of Poles | 2 | Voltage Rating | 120/240 VAC |
Amperage Rating | 125 A | Interrupt Rating | 10 kA |
Phase | 1 | Mounting Type | Flush/Surface |
Enclosure Type | NEMA 3R | Series/Model | W0408ML1125 |
Bus Rating | 125 A | Wiring Configuration | 3-Wire |
Construction | Steel, Aluminum Bus | Dimensions | 6 in W x 4-1/4 in D x 12-1/4 in H |
Includes | 50 A QF250 GFCI | Standards | UL Listed, CSA Certified |
Application | For Residential and Outdoor use | UPC | 662862567741 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 |