Abbotsford
siew0408ml112550

SIEMENS CANADA 7E62 125Amp 120/240V 1-Phase 3-Wire 4/8 Circuit SPA Panel Package with QF250 GFCI Breaker

Price $273.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:W0408ML112550

Description

Spa Panels are ideal for outdoor applications requiring the use of ground fault protection, such as hot tubs. A factory installed 2-Pole 50Amp GFCI breaker is provided, along with 2 extra circuits.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Spa Panel Load Center Kit Type Hex Shank
Number of Circuits 8 Number of Spaces 4
Number of Poles 2 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 10 kA
Phase 1 Mounting Type Flush/Surface
Enclosure Type NEMA 3R Series/Model W0408ML1125
Bus Rating 125 A Wiring Configuration 3-Wire
Construction Steel, Aluminum Bus Dimensions 6 in W x 4-1/4 in D x 12-1/4 in H
Includes 50 A QF250 GFCI Standards UL Listed, CSA Certified
Application For Residential and Outdoor use UPC 662862567741

Packages

1 - UNIT - 1 120 - UNIT - 120