ABB TM860SCUGEN 1 Phase 60Amp General Electric Maintenance Panel Generator
Description
PowerMark Gold™ Standard generator panel. 1-phase, 2 interlock 60 or 30 A main breakers, 8 circuits maximum. 22 kAIC interrupting capacity rating. Indoor type-1 enclosure, surface mount enclosure. Total space for 1 inch is 8 and 1/2 inch is 8, 42. Top bottom feed. With door. Safety and convenience when using a generator 14000 W peak power, 11520 continuous load, 48 A at 240 V. Maintains power to such critical circuits as those for furnace, pump, refrigerator, lights. Connected dual breaker mechanism ensures that only one source is active at a time.
Specifications
Brand Name | GE | Item Name | Double Main Generator Panel |
Number of Circuits | 8 | Number of Spaces | 8 |
Number of Poles | 1, 2 | Voltage Rating | 120/240 V |
Amperage Rating | 60 A | Interrupt Rating | 22 kA |
Phase | 1 | Mounting Type | Surface |
Enclosure Type | NEMA 1 | Breaker/Load Center Type | Plug-In |
Feed Location | Either Side | Breaker Type | Main Breaker |
Wiring Configuration | 3-Wire | Power Rating | 7.5 to 15 kW |
Dimensions | 11-9/16 in W x 3-1/4 in D x 11-1/8 in H | Includes | Factory Installed Ground Kit, Door |
Standards | CSA Certified, GSA Compliant, UL Listed | Application | Furnace, Pump, Refrigerator and Lights Applications |
UPC | 783164269437 |
Packages
1 - UNIT - 1 |