![sieseq24060smdw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/358874163.jpg?preset=medium)
SIEMENS CANADA LTD SEQ24060SMDW SEQ Loadcentre, Main Breaker, 24 Circuits, 60A, 1PH 3W, 120/240V, Type 1, SM,...
Description
SEQ Loadcentre, Main Breaker, 24 Circuits, 60A, 1PH 3W, 120/240V, Type 1, SM, Aluminium, Door, White
Specifications
Brand Name | Siemens | Item Name | Load Center |
Number of Circuits | 24 | Voltage Rating | 120/240 V |
Amperage Rating | 60 A | Phase | 1 |
Enclosure Type | Type 1 | Series/Model | SEQ |
Wiring Configuration | 3-Wire | Construction | Aluminum |
Finish | White | Includes | Door |
UPC | 662862028006 |
Packages
1 - UNIT - 1 |