SIEMENS CANADA SEQ24100SMK 100Amp 240VAC 24/48 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre, Grey
Description
Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator supply) consists of the enclosure, the interior connection and the trim panel. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers with Knockout | Type | SEQ, Side |
Number of Circuits | 24 | Number of Spaces | 24S/48S |
Number of Poles | 2 | Voltage Rating | 240 VAC |
Amperage Rating | 100 A | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 1 Indoor |
Breaker/Load Center Type | Miniature/Earth Leakage | Wiring Configuration | 3 Wire |
Conductor Size | 4-2/0 AWG | Construction | Steel Housing |
Dimensions | 333 mm W x 95 mm D x 613 mm H | Application | For Residential |
UPC | 662862028020 |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |