Abbotsford
sieseq32100sm

SIEMENS SEQ32100SM 100Amp 240V 32/64 CCT Type 1 SEQ Side Mounted Main Breaker Service Entrance Loadcentre, Grey

Price $191.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SEQ32100SM

Description

A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings. SEQ Loadcentre enclosures and trims are formed of cold rolled, code gauge steel. All devices are finished with ANSI 61 grey paint (electro deposition painting process). The combination flush/surface trim is flat and plumb in appearance. The enclosures and interiors provide 41/4” (108 mm) side wiring gutters for branch circuits. Main bus bars are formed of cold rolled, one piece tin plated (acid bath tin, zincate process) aluminum. Copper bus is also available. Main lugs, neutral assemblies, and ground bars are suitable for copper or aluminum conductors and comply with the requirements of CSA. The extended capacity fully distributed neutrals give a neutral termination at every breaker position, and is mounted, along with bus bars, on a base part made of engineered resin. CSA listed for 60/75?C wiring applications; ratings are as follows: loadcentre main terminals 60/75?C cu/al wire; branch breaker terminals–60/75?C cu/al wire. All loadcentres are CSA listed under file #13069. Individual circuit breakers are thermal magnetic, quick-make quick-break, trip free, plug-in construction. All two and three pole breakers are common trip. All circuit breakers are CSA listed under file #14374.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Item Name Single Phase Main Breaker Load Centers Type SEQ, Side
Number of Circuits 32 Number of Spaces 32S/64S
Number of Poles 2 Voltage Rating 240 V
Amperage Rating 100 A Phase 1
Mounting Type Combination Flush/Surface Enclosure Type Type 1 Indoor
Breaker/Load Center Type Miniature/Earth Leakage Wiring Configuration 3 Wire
Conductor Size 4-2/0 AWG Construction Steel Housing
Dimensions 333 mm W x 95 mm D x 689 mm H Application For Residential
UPC 662862004628

Packages

1 - UNIT - 1 27 - SKID - 27