SIEMENS SEQ32200DW 200Amp 240VAC 32/64 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre with Door, White
Description
Load center CSA 1PH with door.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Voltage Rating | 0 - 120 VAC | Amperage Rating | 200 A |
Phase | 1 | Enclosure Type | Type 1 Indoor |
Terminal Connection | Screw | Frequency Rating | 50/60 Hz |
Degree of Protection | NEMA 3R | Dimensions | 362 mm W x 102 mm D x 838 mm H |
Includes | Door | Standards | CSA Certified |
UPC | 662862028167 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |