![sieseq40150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331994151.jpg?preset=medium)
SIEMENS CANADA SEQ40150 150Amp 240VAC 40/80 CCT Type 1 SEQ Main Breaker Service Entrance Loadcentre, Grey
Description
Service entrance loadcentres with factory installed main breaker 1 phase, 3 wire, 240 VAC maximum without door, grey. Standard top mounted main breaker. Aluminium bus bar. Type 1 enclosure.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Number of Circuits | 40 | Number of Spaces | 40S/80S |
Number of Poles | 2 | Voltage Rating | 240 V |
Amperage Rating | 150 A | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 1 Indoor |
Breaker/Load Center Type | Miniature/Earth Leakage | Wiring Configuration | 3 Wire |
Conductor Size | 6-250 MCM | Construction | Steel Housing |
Dimensions | 362 mm W x 102 mm D x 914 mm H | Application | For Residential |
UPC | 662862004666 |
Packages
1 - UNIT - 1 | 27 - UNIT - 27 |