SIEMENS CANADA SEQ40150CR 150Amp 240VAC 40/80 CCT Type 3R SEQ Main Breaker Service Entrance Loadcentre, Grey
Description
SEQ type 3R weatherproof loadcentre with factory installed main breaker 1 phase, 3 wire, 240 VAC maximum without door, grey. Standard top mounted main breaker. Copper bus bar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Load Center | Type | SEQ |
Number of Circuits | 10 | Number of Spaces | 40/80 |
Voltage Rating | 240 V | Amperage Rating | 150 A |
Phase | 1 | Mounting Type | Combination |
Enclosure Type | Type 3R Outdoor | Size | 362 mm W x 102 mm D x 914 mm H |
Breaker/Load Center Type | Miniature/Earth Leakage | Wiring Configuration | 3-Wire |
Conductor Size | 6-250 MCM | Application | Residential |
UPC | 662862568137 |
Packages
1 - UNIT - 1 | 21 - SKID - 21 |