![sieseq40200d](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182676.jpg?preset=medium)
SIEMENS CANADA SEQ40200D 200Amp 240V 1 Phase 40/80 Circuit Siemens Load Center Main Breaker, Grey
Description
Certified for mounting vertical, horizontal or inverted. Combo flush or surface mount. Certified for use with CU/AL conductors. Patented INSTA-WIRE neutrals and ground bars allow for faster installation, screws are backed out and ready for wire insertion.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Breaker Load Centers | Type | SEQ |
Number of Circuits | 40 | Number of Spaces | 40S/80S |
Number of Poles | 2 | Voltage Rating | 240 V |
Amperage Rating | 200 A | Phase | 1 |
Mounting Type | Combination Flush/Surface | Breaker/Load Center Type | Miniature/Earth Leakage |
Wiring Configuration | 3 Wire | Conductor Size | 6-250 MCM |
Construction | Steel Housing | Dimensions | 362 mm W x 102 mm D x 914 mm H |
Includes | Door | Application | For Residential |
UPC | 662862571977 |
Packages
1 - UNIT - 1 | 27 - SKID - 27 |