Abbotsford
sieeq324225

SIEMENS EQ324225 Loadcentres/Breakers Single Phase Main Lug Load Centers EQ 225 A, 1 PH, 120/240 VAC, Cold Rolled Steel, Aluminum Busbar

Price $670.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ324225

Description

EQ3, MLO, 24 Circuits, 225A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Single Phase Main Lug Load Centers Type EQ
Number of Circuits 24 Number of Poles 1
Voltage Rating 120/240 VAC Amperage Rating 225 A
Interrupt Rating 10 kA Phase 1
Mounting Type Combination Flush/Surface Breaker/Load Center Type Miniature/Earth Leakage
Feed Location Bottom Breaker Type Bolt-On
Wiring Configuration 3-Wire Conductor Size 6-300 MCM
Frequency Rating 60 Hz Construction Cold Rolled Steel, Aluminum Busbar
Finish ANSI 61 Gray Paint Dimensions 14-3/8 in W x 4-3/8 in D x 34 in H
Standards CSA Certified Application For Residential use
UPC 662862571380

Packages

1 - UNIT - 1