SIEMENS CANADA EQG10100D 100Amp 10-Circuit Generator Panel Load Center
Description
Generator panel, aluminium bus bar, type 1 enclosure, grey, 3 pole 1 phase 3 wire 240 VAC max. Suitable for use with a generator having a bonded neutral conductor. Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Generator Panel Load Center with Door | Type | EQG |
Number of Circuits | 10 | Amperage Rating | 100 A |
Phase | 1 | Mounting Type | Combination |
Enclosure Type | Type 1 Indoor | Standards | CSA Certified |
Application | For Residential use | UPC | 662862005045 |
Packages
1 - UNIT - 1 |