
SIEMENS CANADA EQG1860D 36A 18/36-Circuits Generator Panel, 3-Pole 1-Phase
Description
Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
Specifications
Brand Name | Siemens | Sub Brand | Generator Panel |
Type | EQG | Voltage Rating | 240 VAC |
Amperage Rating | 60 A | Interrupt Rating | 10kA |
Phase | 1 | Size | 24.1x13x3.8 in HxWxD in |
Bus Rating | 100 | Wiring Configuration | 3 Wire |
Frequency Rating | 60 Hz | Application | For Residential use |
UPC | 662862005090 |
Packages
1 - UNIT - 1 |