Abbotsford
sieeqg18100d

SIEMENS EQG18100D Generator Panel Generator Panel Load Center with Door EQG 100 A, 1 PH, 240 V, Type 1 Indoor

Price $948.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG18100D
Documents Documents

Description

Generator panel, aluminium bus bar, type 1 enclosure, grey, 3 pole 1 phase 3 wire 240 VAC max. Suitable for use with a generator having a bonded neutral conductor. Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Type EQG Voltage Rating 240 V
Amperage Rating 100 A Phase 1P
Size 24.1x13x3.8 in HxWxD in Frequency Rating 60 Hz
Application Residential UPC 662862573148

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok