Abbotsford
sieeqg34100d

SIEMENS CANADA EQG34100D 100A 34-Circuits Generator Panel, 3-Pole 1-Phase

Price $1,547.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQG34100D

Description

Key Features:br• Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures br• Factory ready for use in both switched and non-switched neutral applications br• Additional number of generator circuits for more flexibility Generator panel, aluminium bus bar, type 1 enclosure, grey, 3 pole 1 phase 3 wire 240 VAC max. brbrSuitable for use with a generator having a bonded neutral conductor. Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

Specifications

Brand Name Siemens Sub Brand Loadcentres
Type EQG Voltage Rating 240 VAC
Amperage Rating 100 A Interrupt Rating 10kA
Phase 1 P Bus Rating 100
Wiring Configuration 3W Frequency Rating 60 Hz
Application Residential UPC 662862568038

Packages

1 - UNIT - 1 27 - SKID - 27