SIEMENS EQG830NSND Generator Panel Generator Panel Load Center with Door EQG 30 A, 1P PH, Type 1 Indoor Steel Housing
Description
Generator panel, 2 pole, 1 phase, 3 wire, 30 A, 240 V AC max, Suitable for use with a generator having a bonded neutral conductor, Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Type | EQG | Amperage Rating | 30 A |
Phase | 1P | Standards | CSA |
Application | Residential | UPC | 662862568366 |
Packages
1 - UNIT - 1 |