SIEMENS CANADA EQL32200DCR 200Amp 240V 32/64 CCT Type 3R EQL Main Lug Loadcentre with Door, Grey
Description
EQL Loadcentres with main lugs only 1 phase, 3 wire 240 VAC maximum with door, copper busbar.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Single Phase Main Lug Load Centers | Type | EQL |
Number of Circuits | 32 | Number of Spaces | 32S/64S |
Voltage Rating | 240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 3R Weatherproof |
Size | 33x14.3x4 in HxWxD in | Bus Rating | 200 A |
Wiring Configuration | 3 Wire | Conductor Size | 6-250 MCM |
Frequency Rating | 60 Hz | Construction | Copper Bus |
Dimensions | 14.3 in W x 4 in D x 33 in H | Includes | Door |
Application | For Residential | UPC | 662862568571 |
Packages
1 - UNIT - 1 | 21 - SKID - 21 |