SIEMENS CANADA EQL40200DW 200Amp 240V 40/80 CCT Type 1 EQL Main Lug Loadcentre with Door, White
Description
EQL load center with 6 to 250 MCM lug data and combination flush or surface mounted. The combination trim is flat and plumb in appearance. The door latch design secures the door to the trim to keep it from opening in the event of fault conditions.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Single Phase Main Lug Load Centers | Type | EQL, Lockable |
Number of Circuits | 40 | Number of Spaces | 40S/80S |
Voltage Rating | 240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination Flush/Surface | Enclosure Type | Type 1 Indoor |
Size | 33x14.3x4 in HxWxD in | Bus Rating | 200 A |
Wiring Configuration | 3 Wire | Conductor Size | 6-250 MCM |
Frequency Rating | 60 Hz | Construction | Steel Housing |
Finish | Gray/White | Dimensions | 362 mm W x 102 mm D x 838 mm H |
Includes | Door | Application | For Residential |
UPC | 662862573315 |
Packages
1 - UNIT - 1 |