SIEMENS CANADA EQL8100DW 100Amp 240V 8/16 CCT Type 1 EQL Main Lug Loadcentre with Door, White
Description
EQL, MLO, 8 Circuits, 100A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Centers with White Door | Type | EQL |
Number of Circuits | 8 | Number of Spaces | 8/16 |
Voltage Rating | 240 VAC | Amperage Rating | 100 A |
Interrupt Rating | 10 kA | Phase | 1 |
Mounting Type | Combination | Enclosure Type | Type 1 Indoor |
Size | 12 in W x 3.8 in D x 14.9 in H | Bus Rating | 100 A |
Wiring Configuration | 3 Wire | Conductor Size | 4-2/0 AWG |
Frequency Rating | 60 Hz | Application | For Residential Use |
UPC | 662862571588 |
Packages
1 - UNIT - 1 |