
SIEMENS US2:SNC4060L1200 LDCTR 200A 1PH 3W120/240V 40/60 CCT W/ DR
Description
SNC Loadcentre, Main Lug Only, 40 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, Grey
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center | Type | Neutral Ready, Low Voltage |
Number of Circuits | 60 | Number of Spaces | 40 |
Voltage Rating | 120/240 VAC | Amperage Rating | 200 A |
Interrupt Rating | 22 kA | Phase | 1 |
Mounting Type | Plug-On | Enclosure Type | NEMA 1 |
Breaker Type | Main Lug | Wiring Configuration | 3 Wire |
Construction | Aluminum | Finish | Gray |
UPC | 195125128293 |
Packages
1 - UNIT - 1 |