SIEMENS US2:SNC4060L1200W LDCTR 200A 1PH 3W 120/240V 40/60 CCT W/ WHI DR
Description
SNC Loadcentre, Main Lug Only, 40 Circuits, 200A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Main Lug Load Center | Number of Circuits | 60 |
Number of Spaces | 40 | Voltage Rating | 120/240 VAC |
Amperage Rating | 200 A | Interrupt Rating | 22 kA |
Phase | 1 | Enclosure Type | NEMA 1 |
Series/Model | SNC | Breaker Type | Main Lug |
Wiring Configuration | 3-Wire | Neutral Type | Plug-On |
Temperature Rating | 60 - 75 °C | Construction | Aluminum |
Finish | White | Dimensions | 36 in H |
UPC | 195125128644 |
Packages
1 - UNIT - 1 | 21 - UNIT - 21 |